X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKHMS2040BSS Over-the-Range Microwave

Item: KKHMS2040BSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Over-The-Range
Microwave Watts 1000 Watts
Power Levels 10
Weight 57 lbs
Overall Depth 16"
Overall Height 17-1/4"
Overall Width 29-15/16"
Cabinet Width 30"
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Features Auto Defrost
Add 30 Seconds
Soften/Melt
Quick Defrost
Auto-Cook
Auto Reheat
Poporn
Exhaust Fan 3 Speed
CFM 300 CFM