X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKCMS1655BSS "Architect Series II" Countertop Microwave

Item: KKCMS1655BSS
Finish: Stainless Steel
Select Finish:

Price: $494.00 (Pricing is for Stainless Steel)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 1.6cu ft
Installation Type Countertop
Control Type Touch Pad with Sensor Cooking
Microwave Watts 1200 Watts
Turntable 13'' Recessed Table
Interior Oven Light Yes
Weight 37-1/2 lbs
Overall Depth 17-1/4"
Overall Height 13"
Overall Width 21-3/4"
Volts/Hertz/Amps 120V/60Hz/15A