X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKGSS907SBL "Architect Series II" Gas Range

Item: KKGSS907SBL
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Slide-In
Total Capacity 4.1cu ft
ADA Compliant No
Self Clean Yes
Cooktop Material Porcelain/Steel
Burner Type Sealed
Control Location Front
Control Type Glass Touch Electronic Controls
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Overall Depth 27-1/4"
Overall Height 35-5/8"
Overall Width 30"
Volts/Hertz/Amps 120V/15A
Temperature Management System Even-Heat True Convection
Range Configuration Range with Warming Drawer
Control Features Bread Proofing
Temperature Probe
Convection Bake
Warn Hold
Bake
Dehydrate
Convection Roast
Convection Broil
Rack Type 3 Oven Racks
Number of Burners 4
Included Features InstaWok Reversible Grate