KitchenAid KKGRS807SSS "Architect Series II" Gas Range
| Item: | KKGRS807SSS |
| Finish: | Stainless Steel |
Price: Not Available Online
Details and Dimensions
| Installation Type | Slide-In |
| Total Capacity | 4.1cu ft |
| ADA Compliant | No |
| Star-K Compliant | Yes |
| Self Clean | Yes |
| Cooktop Material | Porcelain / Cast Iron |
| Burner Type | Sealed |
| Control Location | Front |
| Control Type | Glass Touch Electronic Controls |
| Fuel Type | Gas |
| Gas Type | Natural Gas |
| LP Convertible | Yes |
| Overall Depth | 27-1/4" |
| Overall Height | 42" |
| Overall Width | 30" |
| Volts/Hertz/Amps | 120V/60Hz |
| Temperature Management System | Even-Heat True Convection |
| Range Configuration | Range with Warming Drawer |
| Control Features | Convection Roast Convection Bake Temperature Probe Bake Delay Cook Convection Broil Bread Proofing |
| Rack Type | 3 Oven Racks |
| Number of Burners | 4 |
| Included Features | InstaWok Reversible Grate |
| Product Specifications |
| Installation Guide |
| Warranty |


