X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKGRS505XBL "Architect Series II" Gas Range

Item: KKGRS505XBL
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Total Capacity 6.0cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Porcelain / Cast Iron
Burner Type Sealed
Control Location Front
Control Type Electronic Touch
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Weight 234 lbs
Overall Depth 28-1/2"
Overall Height 47-1/8"
Overall Width 29-15/16"
Volts/Hertz/Amps 120V/15A
Temperature Management System Even-Heat True Convection
Range Configuration Double Oven Range
Control Features Bake
Convection Broil
Bread Proofing
Convection Roast
Convection Bake
Indicator Lights Hot Surface Indicator
Number of Burners 5
Cutout Dimensions 30 x 36 x 24