X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKGCU467VSS Rangetop

Item: KKGCU467VSS
Finish: Stainless Steel

Price: $2,528.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Height 7-1/4"
Overall Width 36"
Overall Depth 27-3/4"
Cooktop Material Stainless Steel
Number of Burners 6
Burner Type Sealed
Control Type Knobs
Control Location Front
Power Cord Length 36
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz/15A
View Similar Products