X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKGCK366VSS "Architect Series II" Gas Cooktop

Item: KKGCK366VSS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Overall Height 2-7/8"
Overall Width 37-9/16"
Overall Depth 21-1/4"
Cooktop Material Stainless Steel
Number of Burners 5
Burner Type Sealed
Control Type Infinite Heat Controls
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 60Hz