X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKFXS25RYMS French Door Refrigerator

Item: KKFXS25RYMS
Finish: Monochromatic Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 25.0cu ft
Refrigerator Capacity 18.4cu ft
Freezer Capacity 6.6cu ft
Temperature Management System FreshChill
Defrost Type Automatic
Ice Maker Type Factory Installed
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Door Bins 5
Number of Freezer Storage Baskets 3
Overall Depth 34-11/16"
Overall Height 70-1/8"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Freestanding
Control Type Stealth Plus
Depth With Door Open 48"
Star-K Compliant Yes
Eco-Friendly Energy Star
Water/Ice Dispenser Type Through-The-Door
Dispenser Lockout Yes
Features Door Alarm
Indicator Lights Water Filter Change
Refrigerator Features Adjustable SpillClean Glass Shelves
FreshVue Drawers
Water/Ice Filter Type PUR Filtration System