X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKFIS20XVBL French Door Refrigerator

Item: KKFIS20XVBL
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 19.8cu ft
Refrigerator Capacity 14.9cu ft
Freezer Capacity 5.0cu ft
Temperature Management System ExtendFresh Plus
Defrost Type Frost Free
Ice Maker Type Automatic
Number of Refrigerator Cabinet Shelves 4
Overall Depth 29-3/16"
Overall Height 70-1/16"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 60 Amps
Installation Type Counter-Depth
Control Type Electronic with Temperature Display
Depth With Door Open 43"
Eco-Friendly Energy Star
Water/Ice Dispenser Type Through-The-Door
CEC Approved Yes
Refrigerator Features FreshSeal Humidity Control