X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKFGS306VSS "Architect Series II" Gas Cooktop

Item: KKFGS306VSS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Overall Height 3"
Overall Width 30-3/16"
Overall Depth 21"
Cooktop Material Stainless Steel
Number of Burners 5
Burner Type Sealed
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz