X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKFCS22EVBL "Architect Series II" French Door Refrigerator

Item: KKFCS22EVBL
Finish: Black-on-Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 21.8cu ft
Refrigerator Capacity 16.3cu ft
Freezer Capacity 5.5cu ft
Temperature Management System FreshChill
Defrost Type Automatic
Ice Maker Type Automatic
Number of Refrigerator Door Bins 5
Number of Freezer Storage Baskets 3
Overall Depth 30-1/8"
Overall Height 71-15/16"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 60 Amps
Installation Type Counter-Depth
Control Type Expanded Electronics with ADC
Depth With Door Open 44-1/16"
Star-K Compliant Yes
Eco-Friendly Energy Star
Water/Ice Dispenser Type Single-Hand Interior
CEC Approved Yes
Features Door Alarm
Indicator Lights Water Filter Change
Refrigerator Features ClearVue Slide N Lock Door Storage
Deli Locker
Adjustable SpillClean Glass Shelves