X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKFCP22EXMP "Pro Line" French Door Refrigerator

Item: KKFCP22EXMP
Finish: Stainless with Commercial Handle

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 21.8cu ft
Refrigerator Capacity 16.3cu ft
Freezer Capacity 5.5cu ft
Temperature Management System FreshChill
Defrost Type Automatic
Ice Maker Type Automatic
Number of Refrigerator Door Bins 5
Number of Freezer Storage Baskets 3
Overall Depth 30-1/8"
Depth With Door Open 44-1/8"
Overall Height 71-15/16"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 60 Amps
Installation Type Freestanding
Control Type Expanded Electronics with ADC
Indicator Lights Water Filter Change
Eco-Friendly Energy Star
Water/Ice Dispenser Type Single-Hand Interior
CEC Approved Yes
Features Door Alarm
Refrigerator Features Deli Locker
Adjustable SpillClean Glass Shelves
ClearVue Slide N Lock Door Storage
FreshSeal Humidity Control