X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKEWS175BPA "Architect Series II" Warming Drawer

Item: KKEWS175BPA
Finish: Panel Ready

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 1.3cu ft
Overall Depth 26"
Overall Height 10-1/4"
Overall Width 26-3/4"
Volts/Hertz/Amps 120V/15A
Control Features Bread Proofing
Slow Cook Function
Humidity Slide Control
Fuel Type Electric
Indicator Lights Blue Power Indicator Light
Temperature Management System Sensor Temperature Management