X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKEWS145SSS "Architect" Warming Drawer

Item: KKEWS145SSS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Total Capacity 1.1cu ft
Cabinet Width 24"
Cutout Dimensions 24D x 9-1/8H x 22-1/2W
Overall Depth 26"
Overall Height 10-1/4"
Overall Width 23-3/4"
Heating Element Wattage 600 Watts
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Control Type Sensor Temperature / Humidity Slide Control
Control Location Front
Features Bread Proofing Function
Approved for Indoor/Outdoor Use
Slow Cook Function
Power ON Light Yes
Rack Type 2 Position
Temperature Management System Sensor