X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKEWS105BPA "Architect Series II" Warming Drawer

Item: KKEWS105BPA
Finish: Panel Ready
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Total Capacity 1.5cu ft
Cabinet Width 30"
Overall Depth 26"
Overall Height 10-1/4"
Overall Width 29-3/4"
Volts/Hertz/Amps 120V / 15A
Additional Information Approved Indoor/Outdoor Use
Control Features Slow Cook Function
Humidity Slide Control
Bread Proofing Function
Fuel Type Electric
Indicator Lights Blue Exterior Power On
Rack Type 2 Position Racks
Temperature Control Type Sensor Temperature
Temperature Management System Custom-Control Technology