X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKEHU309SSS Oven / Microwave Combo

Item: KKEHU309SSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 5.7cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 28-1/2 x 41-1/4 x 23
Weight 295 lbs
Overall Depth 26-1/4"
Overall Height 42-1/4"
Overall Width 29-3/4"
Volts/Hertz/Amps 240V
Control Type Glass Touch LCD Display
Rack Type 3 Oven Racks/5 Positions
Control Features Proofing
Control Lockout
Delay Start
Convection Bake
Star-K Compliant Yes