X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKECD807XBL "Architect Series II" Electric Cooktop

Item: KKECD807XBL
Finish: Black
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Overall Height 18-7/16"
Overall Width 30-1/16"
Overall Depth 22"
Cooktop Material Glass Ceramic
Number of Burners 4
Indicator Lights Hot Surface Indicator
Control Type Push To Turn
Fuel Type Electric
Venting System Downdraft
Volts/Hertz/Amps 240V/60Hz/40A
CFM 400 CFM