X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKEBU107SSS "Architect Series II" Single Electric Wall Oven

Item: KKEBU107SSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 4.3cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 28-1/2 x 27-3/4 x 23
Weight 187 lbs
Overall Depth 26-1/4"
Overall Height 28-3/4"
Overall Width 29-3/4"
Volts/Hertz/Amps 240/208V/60Hz
Control Type Glass Touch Electronic
Rack Type 3 Racks/ 5 Positions
Control Features Delay Start
Temperature Probe
True-Broil Reflector
Control Lockout
Convection Bake
Proofing
Star-K Compliant Yes