X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKEBS109BSS "Pro Line" Single Electric Wall Oven

Item: KKEBS109BSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 5.0cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 24D x 28H x 28-1/2W
Weight 149 lbs
Overall Depth 26-15/16"
Overall Height 28-3/4"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz/30A
Control Type Glass Touch Display
Control Features EasyConvect Conversion System
Control Lock
CleanBake Hidden Element
Temperature Management System Even-Heat Technology
Wattage 4000 Watts