X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKEBC247VBL "Architect Series" Double Electric Wall Oven

Item: KKEBC247VBL
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 6.2cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 22-1/2 x 49-3/4 x 23-1/4
Weight 240 lbs
Overall Depth 25-3/4"
Overall Height 51"
Overall Width 23-3/4"
Volts/Hertz/Amps 240/208V/60Hz
Control Features Thermal Broil
Temperature Probe
True Convection
Star-K Compliant Yes