X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKDTE554CSS "Architect Series II" Built-In Dishwasher

Item: KKDTE554CSS
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Number of Cycles 5
Number of Place Settings 15
Overall Height 34-1/2"
Overall Depth 27-1/2"
Overall Width 23-7/8"
Dishwasher Cycles ProWash
Dishwasher Options ProScrub
Heated Dry
CEC Approved Yes
Features AquaSense Recycling System
View Similar Products