X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKDRS807SSS "Architect Series II" Dual Fuel Range

Item: KKDRS807SSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Slide-In
Total Capacity 4.1cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Porcelain
Burner Type Sealed
Control Location Front
Control Type Glass Touch Electronic Controls
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Overall Depth 27-1/4"
Overall Height 42"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz
Temperature Management System Even-Heat True Convection
Range Configuration Range with Warming Drawer
Control Features Convection Bake
Temperature Probe
Bake
Delay Cook
Convection Roast
Convection Broil
Bread Proofing
Rack Type 3 Oven Racks
Number of Burners 4