X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKDRS483VSS Dual Fuel Range

Item: KKDRS483VSS
Finish: Stainless Steel


Details and Dimensions

Installation Type Freestanding
Total Capacity 6.3cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Porcelain
Burner Type Sealed
Control Location Front
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Weight 612 lbs
Overall Depth 29-9/16"
Overall Height 35-3/4"
Overall Width 47-3/4"
Volts/Hertz/Amps 240/208V
Temperature Management System Even-Heat True Convection
Range Configuration Double Oven Range
Control Features Warm/Hold
Convection Bake
Bread Proofing
Bake
Delayed Cooking
Convection Broil
Number of Burners 6
Cutout Dimensions 48 x 36 x 24