X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKDRS467VSS Dual Fuel Range

Item: KKDRS467VSS
Finish: Stainless Steel


Details and Dimensions

Installation Type Freestanding
Total Capacity 5.1cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Porcelain
Burner Type Sealed
Control Location Front
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Overall Depth 29-9/16"
Overall Height 35-3/4"
Overall Width 35-3/4"
Volts/Hertz/Amps 240/208V
Temperature Management System Even-Heat True Convection
Control Features Convection Bake
Bread Proofing
Convection Roast
Warm Hold
Bake
Convection Broil
Delay Cook
Rack Type 3 Racks
Number of Burners 6