X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKDFE454CSS "Architect Series II" Built-In Dishwasher

Item: KKDFE454CSS
Finish: Stainless Steel


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Number of Place Settings 15
Overall Height 34-1/2"
Overall Depth 24-1/2"
Overall Width 23-7/8"
Dishwasher Cycles Quick Clean Up
Rinse Only
Normal
ProWash
Light/China
Tub Type Tall Tub
Decibel Rating 41dBA
Dishwasher Options SaniRinse
Heat Dry
ProScrub
Hi Temp Wash
Eco-Friendly Energy Star
Cabinet Width 24"
CEC Approved Yes