X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKDDC24CVS "Architect Series II" Compact Refrigerator

Item: KKDDC24CVS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 4.8cu ft
Refrigerator Capacity 4.8cu ft
Interior Light Yes
Ice Maker Type Factory-Installed Automatic
Overall Depth 27"
Overall Height 34-3/4"
Overall Width 23-3/4"
Control Type Electronic Controls
Cord Length 60
Features Double-Drawer Refrigerator/Freezer