X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKCDI075B Garbage Disposal

Item: KKCDI075B
Finish: Red


Details and Dimensions

Feed Type Continuous
Height 12-5/8"
Horsepower 3/4 HP
RPM 1725 RPM
Width 7-1/4"