X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKBFS25EWBL French Door Refrigerator

Item: KKBFS25EWBL
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 24.8cu ft
Refrigerator Capacity 17.5cu ft
Freezer Capacity 7.3cu ft
Temperature Management System FreshChill
Defrost Type Automatic
Ice Maker Type Factory Installed with Ice Bucket
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Drawers 1
Number of Refrigerator Door Bins 5
Number of Freezer Storage Baskets 2
Overall Depth 35-1/2"
Overall Height 70-1/8"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 60 Amps
Installation Type Freestanding
Control Type Digital
Depth With Door Open 48-1/8"
Eco-Friendly Energy Star
Water/Ice Dispenser Type Internal
CEC Approved Yes
Features Door Alarm
Freezer Features Pull Out Wire Baskets
Indicator Lights Water Filter Change
Refrigerator Features FreshSeal Humidity Control