X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKBFS20EVBL French Door Refrigerator

Item: KKBFS20EVBL
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 19.8cu ft
Refrigerator Capacity 14.4cu ft
Freezer Capacity 5.4cu ft
Temperature Management System FreshChill
Defrost Type Automatic
Ice Maker Type Factory Installed with Large Ice Bucket
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Drawers 2
Number of Refrigerator Door Bins 3
Number of Freezer Storage Baskets 2
Overall Depth 29-3/8"
Depth With Door Open 43-3/8"
Overall Height 69-15/16"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 60 Amps
Installation Type Counter-Depth
Control Type Digital
Indicator Lights Water Filter Change
Eco-Friendly Energy Star
Water/Ice Dispenser Type Internal
CEC Approved Yes
Features Door Alarm
Freezer Features Pull Out Wire Baskets
Refrigerator Features FreshSeal Humidity Control
Crisper Pan
Deli Locker