X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKBFO42FTX French Door Refrigerator

Item: KKBFO42FTX
Finish: Brushed Aluminum Trim/Panel Ready

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 22.6cu ft
Refrigerator Capacity 16.7cu ft
Freezer Capacity 5.9cu ft
Temperature Management System ExtendFresh Ingredient Care Center
Defrost Type Pulsed
Ice Maker Type Automatic with Ice Drawer
Number of Refrigerator Drawers 2
Number of Refrigerator Door Bins 6
Number of Freezer Storage Baskets 2
Overall Height 83-3/8"
Overall Width 41-1/4"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Built-In
Control Type Glass-Touch Electronic
Depth With Door Open 44-1/4"
Star-K Compliant Yes
CEC Approved Yes
Features Dual Magna Seal
Door Alarm
Indicator Lights Water Filter Change
Refrigerator Features ClearVue SatinGlide Crispers
Deli Drawer
ClearVue Slide N Lock Door Storage
Adjustable SpillClean Glass Shelves
Water/Ice Filter Type AquaSense Filtration System By PUR