X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK76141 "Tollington" Torchiere Lamp

Item: KK76141
Finish: Antique Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 70-1/2"
Width 13"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Weight 13 lbs