X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK70941CA "Tollington" Desk Lamp

Item: KK70941CA
Finish: Antique Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14-3/4"
Width 6-1/4"
Extension From Wall 7-3/4"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Voltage 120V
Weight 6 lbs