X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK70901 "Rapaport" Desk Lamp

Item: KK70901
Finish: Gun Metal
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23-1/2"
Width 8-1/2"
Length 26-1/2"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Voltage 120V
Weight 6 lbs