X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK310124DBK "Yur" Small (up to 38'') Ceiling Fan

Item: KK310124DBK
Finish: Distressed Black
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Blade Span 24"
Blade Pitch 22°
Blades Included Yes
Fan Motor Size 153mm x 10mm
Fan Type Standard Mount
Light Kit Not Included
Voltage 120V