X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK300215OBB "Terna" Small (up to 38'') Ceiling Fan

Item: KK300215OBB
Finish: Oil Brushed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19-1/2"
Width / Diameter 15"
Number of Blades 5
Blade Span 15"
Blade Color Clear White (WH), Brushed Bronze (OBB), Champagne (NI)
Blades Included Yes
Remote Control Included No
Wall Control Included No
Fan Motor Size 153mm x 15mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 4-1/2''
Light Kit Included
Number of Bulbs 1
Bulb Type Halogen
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Bulb(s) Included Yes
Voltage 120V
Lamp Type T3