Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK1896NI "Eileen" Mid Sized Chandelier

Item: KK1896NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $495.00

Price: $363.33 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 16-1/2"
Width 24"
Diameter 24"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Umber Etched (OZ), White Etched (NI,CH)
Shade Material Glass
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Weight 11 lbs
Voltage 120V