Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK1674OZ "Hendrik" Large Foyer Chandelier

Item: KK1674OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,350.00

Price: $990.90 (Pricing is for Olde Bronze)

Details and Dimensions

Height 26"
Width 33-1/2"
Diameter 33-1/2"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Light Umber Etched (OZ), Satin Etched Opal (NI)
Shade Material Glass
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Weight 24 lbs
Voltage 120V