X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15807BBR "Shepherd's" Path Light

Item: KK15807BBR
Finish: Bronzed Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $422.10

Price: $310.16 (Pricing is for Bronzed Brass)



Details and Dimensions

Height 27"
Width 7"
Length 8"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included No
Suitable Installation Wet
Voltage 12V