X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15802TZT "Pyramid" Path Light

Item: KK15802TZT
Finish: Textured Tannery Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 26-1/2"
Width 8"
Length 8"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included No
Suitable Installation Wet
Voltage 12V