Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK15309AZT "Accent" Outdoor Accent Light

Item: KK15309AZT
Finish: Textured Architectural Bronze
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Height 3"
Width 7"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 20 W
Voltage Low Voltage