X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15072AZT "Louvered Step Light" Louvered Step Light

Item: KK15072AZT
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $123.00

Price: $90.25 (Pricing is for Textured Architectural Bronze)



Details and Dimensions

Bulb Type Wedge
Bulb(s) Included No
Height 3.5"
Lamp Type T5
Max. Wattage Per Bulb 11.6 W
Number of Bulbs 1
Voltage Low Voltage
Width 5"