X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK12310BK "Modular LED" Under Cabinet Light

Item: KK12310BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 0-1/2"
Length 2-3/4"
Bulb Type LED
Bulb(s) Included No
Eco-Friendly Energy Efficient
Voltage 24V
Construction Aluminum
Weight 1 lb