X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK12212BZ "Modular Xenon" Under Cabinet Light

Item: KK12212BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 1"
Width 13"
Length 5"
Number of Bulbs 2
Bulb Type Bi-Pin
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 40 W
Glass Type Frosted
Switch Type Hi-Low-Off Rocker
Voltage 120V
Construction Steel
Weight 2 lbs
Backplate Dimension 13'' x 5''