X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK10566WH "Series I All in One" Under Cabinet Light

Item: KK10566WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $165.00

Price: $110.06 (Pricing is for White)



Details and Dimensions

Height 1"
Width 22"
Length 5"
Number of Bulbs 3
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 54 W
Glass Type Frosted
Switch Type Hi-Low-Off Rocker
Voltage 12V
Construction Aluminum