X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9817AP "Benton" Outdoor Ceiling Mounted Light

Item: KK9817AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7"
Width 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Satin Etched
Voltage 120V