X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9558BKT "Tournai" Post Light

Item: KK9558BKT
Finish: Textured Black
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 27"
Width 12"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Weight 13 lbs