Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Kichler
>
KK8108OZ
Kichler KK8108OZ "Classic Flush" Flush Mount Ceiling Light
| Item: | KK8108OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $28.51 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 6-1/2" |
| Width | 11-1/2" |
| Backplate Dimension | "11.25"" Diameter" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | "Nickel Finish, Alabaster Swirl. Tannery Bronze Finish, Alabaster Swirl, Olde Bronze Finish, Light Umber-Etched" |
| Weight | 3 lbs |
| Additional Information | Fixture Requires Supply wire rated for at least 90 Degree C. Hybrid- can use 13-15W CFL bulb also. |


