Kichler KK78038 "Malcolm" Vase
| Item: | KK78038 |
| Finish: | Camel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $90.05
Details and Dimensions
| Height | 16" |
| Width | 6-1/4" |
| Features | • Etched Textured Glass Fixture |
| Voltage | 120V |


