X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK78035 "Malcolm" Square/Rectangular Mirror

Item: KK78035
Finish: Camel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 36"
Width 24"
Bulb(s) Included No
Voltage 120V