Kichler KK7744DBK "Pomeroy" Complete Track Lighting Track Kit
| Item: | KK7744DBK |
| Finish: | Distressed Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $218.11
Details and Dimensions
| Height | 9-1/4" |
| Width | 31-3/4" |
| Length | 5-1/4" |
| Backplate Dimension | 5-3/8 |
| Number of Bulbs | 4 |
| Bulb Type | Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Down Light |
| Glass Type | Sunrise Marble |
| Construction | Steel |
| Shade Material | Glass |


